missing translation for 'onlineSavingsMsg'
Learn More

Borer Chemie™ borer 26 PLUS

Product Code. 17496492
Click to view available options
Quantity:
1 x 7 kg
1 x 12 kg
1 x 35 kg
Unit Size:
12kg
35kg
7kg
This item is not returnable. View return policy

Product Code. 17496492

Brand: Borer Chemie™ 502300.15K10R

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Cleaner and neutralizer for laboratory washers. Neutralizes carried-over alkaline residues, shortens rinsing phases and reduces water consumption. borer 26 PLUS is also effective against acid-soluble residues.

  • Neutralizer and cleaner for automated use
  • Economical because highly concentrated, use 2 mL/L
  • Neutralizes carried-over alkaline residues, reduces rinsing phases
  • Reduces the consumption of rinsing water
  • Without surfactants, rinses off without leaving residues
  • Also as pre-rinse agent against acid-soluble deposits
  • Technical support by the manufacturer

Specifications

Form Liquid
pH ∼1.8 (1% Solution)
Composition Inorganic acid
Concentration Concentrate
Container Type Canister
Content And Storage 5°C to 25°C
Quantity 1 x 12 kg
Volume (English) 2.24 gal.
Volume (Metric) 8.5 L
Weight (English) 26.5 lb.
Weight (Metric) 12 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.