missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 25 ORGANACID
Click to view available options
Quantity:
1 x 5 kg
1 x 10 kg
1 x 25 kg
Unit Size:
10kg
25kg
5kg
Description
- Neutralizer and cleaner for automated use
- Ecological solution without phosphates and surfactants
- Neutralizes carried-over alkaline residues, reduces rinsing phases
- Reduces the consumption of rinsing water
- Typical application concentration: 3 mL/L
- Excellent material compatibility, also for aluminium
- Can be rinsed off without leaving residues
- Also as pre-rinsing agent against acid-soluble deposits
- Technical support by the manufacturer
Specifications
Specifications
| Form | Liquid |
| pH | ∼2.6 (1% Solution) |
| Composition | Organic acid |
| Concentration | Concentrate |
| Container Type | Canister |
| Content And Storage | 5°C to 25°C |
| Quantity | 1 x 5 kg |
| Volume (English) | 1.1 gal. |
| Volume (Metric) | 4.3 L |
| Weight (English) | 11 lb. |
| Show More |
Safety and Handling
Product Identifier
- deconex 25 ORGANACID
- Warning
- Serious eye damage/eye irritation Category 2
- H315-Causes skin irritation.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : citric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction