missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 24 LIQ
Click to view available options
Quantity:
1 x 7 kg
1 x 14 kg
1 x 35 kg
Unit Size:
14kg
35kg
7kg
Description
- Concentrate for automated cleaning
- High yield concentrate, with active chlorine
- Typical application concentration: 3-5 g/L
- Can be rinsed off without leaving residues
- For consistent and flawless results
- Wide cleaning spectrum
- Without EDTA, NTA and surfactants
- Acid rinse with borer cleaner recommended
- Technical support by the manufacturer
Specifications
Specifications
| Form | Liquid |
| pH | ∼12.5 (1% Solution) |
| Composition | Alkalis, complexing agents, corrosion inhibitor, sequestering agent, inorganic chlorine donor |
| Concentration | Concentrate |
| Container Type | Canister |
| Content And Storage | 5°C to 25°C |
| Quantity | 1 x 35 kg |
| Volume (English) | 6.2 gal. |
| Volume (Metric) | 23.3 L |
| Weight (English) | 77 lb. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction