missing translation for 'onlineSavingsMsg'
Learn More

Borer Chemie™ borer 24 FORTE

Product Code. 17495102
Click to view available options
Volume (Metric):
10 kg
Unit Size:
10kg
This item is not returnable. View return policy

Product Code. 17495102

Brand: Borer Chemie™ 501900.15S10P

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Powder cleaner for automated cleaning of laboratory glassware and utensils. For the highest demands and stubborn residues, borer 24 FORTE is suitable. An acidic rinse is recommended. Contains active chlorine as a cleaning booster.

  • Powder cleaner for automated cleaning
  • With active chlorine
  • Typical application concentration: 3-5 g/L
  • Can be rinsed off without leaving residues
  • For consistent and flawless results
  • Wide cleaning spectrum
  • Without EDTA, NTA and surfactants
  • Acid rinse with borer cleaner recommended
  • Rechnical support by the manufacturer

Specifications

Form Powder
pH ∼12.3 (1% Solution)
Composition Alkalis, complexing agents, corrosion inhibitor, organic chlorine donor
Concentration Concentrate
Container Type Bucket
Content And Storage 5°C to 25°C
Quantity 1 x 10 kg
Volume (Metric) 10 kg
Weight (English) 22 lb.
Weight (Metric) 10 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.