missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 22 PF
Click to view available options
Quantity:
6 x 1.5 kg
1 x 10 kg
Unit Size:
10kg
9kg
Description
- Powder cleaner for automated cleaning
- Ecological, phosphate-free solution
- Perfect results already with 3-5 g/L
- Can be rinsed off without leaving residues
- For consistent and flawless results
- Wide cleaning spectrum
- Without chlorine, EDTA, NTA and surfactants
- Acid rinse with borer cleaner recommended
- Technical support by the manufacturer
Specifications
Specifications
| Form | Powder |
| pH | ∼12.1 (1% Solution) |
| Composition | Alkalis, complexing agents, corrosion inhibitor |
| Concentration | Concentrate |
| Container Type | Can |
| Content And Storage | 5°C to 25°C |
| Quantity | 6 x 1.5 kg |
| Weight (English) | 19.8 lb. |
| Weight (Metric) | 9 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction