missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 22 LIQ-x
Click to view available options
Quantity:
1 x 6 kg
1 x 12 kg
1 x 30 kg
Unit Size:
12kg
30kg
6kg
Description
- Concentrate for universal automated cleaning
- Ecological solution without phosphates and surfactants
- Without chlorine, EDTA or NTA
- High yield, typical concentration: 5-10 mL/L
- Broad cleaning spectrum
- High performance thanks to high dispersing capacity
- Can be rinsed off without leaving residues
- For consistent and flawless results
- Acid rinse with a borer cleaner recommended
- Technical support by the manufacturer
Specifications
Specifications
| Form | Liquid |
| pH | ∼12.2 (1% Solution) |
| Composition | Alkalis, complexing agents, sequestering agents |
| Concentration | Concentrate |
| Container Type | Canister |
| Content And Storage | 5°C to 25°C |
| Quantity | 1 x 6 kg |
| Volume (English) | 1.3 gal. |
| Volume (Metric) | 4.9 L |
| Weight (English) | 13.2 lb. |
| Show More |
Safety and Handling
Product Identifier
- deconex 22 LIQ-x
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : potassium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction