missing translation for 'onlineSavingsMsg'
Learn More

Borer Chemie™ borer 12 BASIC

Product Code. 17445102
Change view
Click to view available options
Volume (Metric):
4.9 L
Unit Size:
7kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
17445102 4.9 L 7kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17445102 Supplier Borer Chemie™ Supplier No. 500325.15K05W

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Liquid cleaning concentrate for manual cleaning of laboratory glassware and reusable laboratory utensils in immersion and ultrasonic baths. Thanks to high emulsifying and dispersing capacity, borer 12 BASIC is effective against stubborn residues.

  • Concentrate for manual cleaning
  • High yield, typical concentration: 20-50 mL/L
  • Rinses off without leaving residues
  • For consistent and flawless results
  • Extra wide cleaning spectrum
  • High swelling and dispersing capacity
  • Also for sensitive glass such as UV cuvettes
  • Without EDTA and NTA
  • Technical support by the manufacturer

Specifications

Form Liquid
pH ∼11.8 (1% Solution)
Composition Alkalis, complexing agents, dispersing agents, surfactants
Concentration Concentrate
Container Type Canister
Content And Storage 5°C to 25°C
Quantity 1 x 7 kg
Volume (English) 1.3 gal.
Volume (Metric) 4.9 L
Weight (English) 15.4 lb.
Weight (Metric) 7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.