missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ borer 11 UNIVERSAL
Click to view available options
Quantity:
1 x 5 kg
10 x 1 kg
1 x 10 kg
Unit Size:
10kg
5kg
Description
- Concentrate for manual cleaning
- High yield, typical concentration: 20-50 mL/L
- Rinses off without leaving residues
- For consistent and flawless results
- Contains active chlorine
- Without EDTA and NTA
- Technical support by the manufacturer
Specifications
Specifications
| Form | Liquid |
| pH | ∼11.6 (1% Solution) |
| Composition | Alkalis, surfactants, inorganic chlorine carrier |
| Concentration | Concentrate |
| Container Type | Bottle |
| Content And Storage | 5°C to 25°C |
| Quantity | 10 x 1 kg |
| Volume (English) | 30.4 oz. |
| Volume (Metric) | 10 x 0.9 L |
| Weight (English) | 22 lb. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction