missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Booster Pump 1500 and 2500 with Pressure Control

Product Code. p-6048029 Shop All Thermo Scientific Products
Click to view available options
Description:
Pressure pump, 1500L/hr.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11307111

Brand: Thermo Scientific™ 06.5512

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A complete water supply system for pumping de-mineralized high purity water without abrasive or long-fibered components.

Ideal for customers with a tank for feeding another system or loop, Thermo Scientific™ Booster Pump 1500 and 2500 with Pressure Control can also be used to boost feed water pressure. Multi-stage, low-noise, self-priming, horizontal high pressure rotary pump in close-coupled construction, with a horizontal suction nozzle and vertical compression nozzle.

  • Centrifugal pump
  • Direct flanged AC motor with integrated thermal motor protection and capacitor
  • Parts contacting medium are non-corroding
  • Combination with pressure control makes the pumping station a complete water supply system for pumping de-mineralized high purity water without abrasive or long-fibered components
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5°C to 35°C (40°C max.)
Description Pressure pump, 1500L/hr.
For Use With (Equipment) Most Water Systems up to 600 L/hr.
Type Pressure Pump
Flow Rate 1500 L/hr. (at 3 bar)
Inlet Fitting PVC d25 hose nozzle
Max. Pressure 8 bar
Outlet Fitting R 3/4” male thread
Protection Class IP 54
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Wattage 0.55 kW
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.