missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Bonded Reversed Phase Resprep SPE Cartridges

Product Code. 13189942
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
500 mg/3 mL
500 mg/6 mL
6 mL, 1 g
Tube Size:
3 mL, 500 mg
6 mL, 1,000 mg
6 mL, 500 mg
Quantity:
30/Pk.
50/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Tube Size Quantity
13189942 6 mL, 1 g 6 mL, 1,000 mg 30/Pk.
10582942 6 mL, 1 g 6 mL, 1,000 mg 30/Pk.
13179942 500 mg/3 mL 3 mL, 500 mg 50/Pk.
13199942 500 mg/6 mL 6 mL, 500 mg 30/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13189942 Supplier Restek™ Supplier No. 24051
 Restricted Item
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Hydrophobic (nonpolar) silica-based adsorbents; used to extract hydrophobic analytes from polar matrices.

  • Manufactured using high density polypropylene
  • May be processed by any of these techniques: positive pressure, sidearm flask, centrifuge or vacuum manifold

Specifications

Adsorbent Type Hydrophobic (non-Polar)
Base Material Silica
Column Phase Reversed Bonded
For Use With (Application) Used to Extract Hydrophobic Analytes From Polar Matrices, Such as Water (e.g., Pesticides From Water)
Sorbent C18 (high load)
Type SPE Cartridge
Volume (Metric) 6 mL, 1 g
Endcapped Yes
Material HDPE
Quantity 30/Pk.
Tube Size 6 mL, 1,000 mg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.