missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation μBondapak C18 Column
Click to view available options
Length (Metric):
30 mm
Unit Size:
Each
Description
- As a starting point for preparative chromatography, no other column can provide the balance between resolution, throughput and cost.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 30 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Irregular |
| Particle Size | 10 μm |
| Pore Size | 125 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction