missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Vacuum Adaptor with Ground Joint
Click to view available options
For Use With (Equipment):
Funnel Outlet Maximum Diameter 11 mm
Funnel Outlet Maximum Diameter 8 mm
Standard Taper Joint:
Cone Size NS 14/23
Cone Size: NS 19/26
Unit Size:
Each
Description
- Made of PTFE
- Pass-through with o-ring made of FKM for safe assembly of standard filter funnels made of glass or plastic on vessels or round bottom flasks with ground joint
- Lateral 2-step hose connector made of PTFE for connection to a vacuum pump by means of suitable tubing
Specifications
Specifications
| Connectors | Hose Connectors with O.D. 9 and 12 mm |
| For Use With (Equipment) | Funnel Outlet Maximum Diameter 8 mm |
| Material | PTFE |
| Standard Taper Joint | Cone Size NS 14/23 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction