missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Tri-clamp GL Adaptor

Product Code. 17167324
Click to view available options
For Use With:
Tubes with 10 mm I.D.
Tubes with 20 mm I.D.
Tubes with 26 mm I.D.
Tubes with 38 mm I.D.
Tubes with 66 mm I.D.
Tubes with 8 mm I.D.
Diameter (Metric):
25 mm
34 mm
50.5 mm
91 mm
Thread Size:
GL 14
GL 18
GL 25
GL 45
Product Type:
DN 08
DN 10
DN 20
DN 25
DN 40
DN 65
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17167324

Brand: Bohlender™ D90142

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tri-clamp GL adaptor fitting for transition of tri-clamp to GL-threaded neck.

  • Fitting made of PTFE for transition of tri-clamp as per DIN 32 676 to a GL-threaded neck
  • Universal chemical resistance
  • Product is only exposed to PTFE

Specifications

Diameter (Metric) 50.5 mm
Material PTFE
For Use With Tubes with 26 mm I.D.
For Use With (Application) For Transition of Tri-clamp to GL-threaded Neck
Thread Size GL 14
Product Type DN 25
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.