missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Total Immersion Probes PT 1000
Description
- Total immersion probe PT 1000
- Collar ring diameter: 5 mm
- Probe diameter: 4 mm
- White PFA-coated cable (length: 4 m)
- Typical response times: T 50: 16 to 18 s, T 90: 47 to 50 s
Specifications
Specifications
| Description | 2-wire System |
| Cable | PFA-coated |
| Material | PTFE |
| Length (English) | 2 in. |
| Length (Metric) | 50 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?