missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Temperature Probes PT 1000

Product Code. 17117574
Click to view available options
Length (Metric):
260 mm
360 mm
560 mm
660 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17117574

Brand: Bohlender™ P195015

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Probes PT 1000 made of PTFE and Stainless Steel.

  • One measuring sensor PT 1000 in a PTFE-encapsulated stainless steel tube (1.4571)
  • Temperature probe diameter 8 mm
  • Tip diameter 6 mm
  • Collar ring diameter 12 mm
  • With white PFA-coated cable (length: 1,5m, 2-wire system)
  • Connector cable: 1500 mm (2-wire technique)
  • Typical response times: T 50: 16 - 18 s, T 90: 47 - 50 s

Specifications

Interface 2-wire System
Material PTFE
Length (English) 10 in.
Length (Metric) 260 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.