missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Temperature Probes K
Click to view available options
Length (Metric):
240 mm Total, 200 mm Usable
340 mm Total, 300 mm Usable
Length (English):
13 in. Total, 12 in. Usable
9.4 in. Total, 8.7 in. Usable
Unit Size:
Each
Description
- Thermocouple K (Ni Cr + Ni) in a PTFE-encapsulated stainless steel tube
- Temperature probe diameter: 8 mm
- Pointed tip
- Collar ring diameter: 12 mm
- With green PFA-coated cable (length: 1.5 m)
- Typical response times: T 50: ca. 25 s, T 90: ca. 59 s
Specifications
Specifications
| Material | Stainless Steel |
| Style | 2-wire System |
| Length (English) | 9.4 in. Total, 8.7 in. Usable |
| Length (Metric) | 240 mm Total, 200 mm Usable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction