missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Star Head Magnetic Stirring Bars

Product Code. 17137044
Change view
Click to view available options
Diameter (Metric):
10 mm
14 mm
17 mm
22 mm
30 mm
Diameter (English):
0.39 in.
0.6 in.
0.7 in.
0.87 in.
1.2 in.
Height (Metric):
8 mm
10 mm
12 mm
13 mm
15 mm
Height (English):
0.31 in.
0.4 in.
0.5 in.
0.59 in.
Unit Size:
Pack of 3
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Diameter (English) Height (Metric) Height (English) unitSize
17137044 10 mm 0.39 in. 8 mm 0.31 in. Pack of 3
17147044 14 mm 0.6 in. 10 mm 0.4 in. Pack of 3
17157044 17 mm 0.7 in. 13 mm 0.5 in. Pack of 3
17167044 22 mm 0.87 in. 15 mm 0.59 in. Pack of 3
17177044 30 mm 1.2 in. 12 mm 0.5 in. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17137044 Supplier Bohlender™ Supplier No. C36004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE-coated, star head magnetic stirring bars.

  • PTFE-encapsulated magnetic core (Alnico 5)
  • Universal chemical resistance

Specifications

Diameter (English) 0.39 in.
Height (English) 0.31 in.
Height (Metric) 8 mm
Coating PTFE
Diameter (Metric) 10 mm
Shape Star
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.