missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Spherical Ground Joint to GL Tube Fittings for S 29
Click to view available options
Thread Size:
GL 25
Unit Size:
Each
Description
- Fitting made of PTFE
- For transition from spherical ground joints to GL threads
- For connection of hard-walled tubing (e.g. PTFE, PFA, FEP) with BOLA™ Laboratory Screw Joints
- Product is only exposed to PTFE
Specifications
Specifications
| For Use With (Application) | Connection of Spherical Ground Joints to GL Threads |
| Fits Tubing ID (English) | 0.57 in. |
| Fits Tubing ID (Metric) | 14.5 mm |
| Material | PTFE |
| Product Type | Bore Ø: 14.5 mm |
| Standard Taper Joint No. | S 29 |
| Thread Size | GL 25 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction