missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Set for Pressure Compensation

Product Code. 17117554
Click to view available options
Diameter (Metric) Membrane:
16 mm
23 mm
29 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17117554

Brand: Bohlender™ N169832

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Set for pressure compensation including screw cap, gasket, and filtering membrane.

  • Consisting of screw cap made of PPS for GL thread, PTFE/silicone gasket and exchangeable filtering membrane made of PTFE
  • High chemical resistance
  • Product is only exposed to PTFE
  • Pressure compensation already at 0.1 bar differential pressure

Specifications

Description GL 32
Material (Membrane) PTFE
Pore Size 2.5 μm
Flow Rate At 0.5 bar: 80 l/hrs, At 1 bar: 320 l/hrs
Diameter (Metric) Membrane 29 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.