missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Scrubber Bottles Vitrum

Product Code. 15659384
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Height (Metric):
186 mm
256 mm
Type:
Bottle Thread: GL 45
Bottle Thread: GLS 80
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Type unitSize
15659384 500 mL 186 mm Bottle Thread: GLS 80 Each
17127534 1000 mL 256 mm Bottle Thread: GL 45 Each
17137534 1000 mL 256 mm Bottle Thread: GLS 80 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15659384 Supplier Bohlender™ Supplier No. N166234
  • ONLINE EXCLUSIVE PRICE
    £187.95
    £145.63 / Pack of 1
    Save £42.32
    22% Off
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Scrubber Bottles Vitrum with two lateral GL 18 threaded necks on a borosilicate glass bottle.

  • Consisting of PTFE body with screw cap and two lateral GL 18 threaded necks
  • Suitable bottle made of borosilicate glass as well as a FEP inlet tube and a gas distributor with finest bores
  • Easy inlet and outlet of gas by means of hard-walled tubing (e. g. PTFE) which can be connected to the threaded necks with BOLA™ Laboratory Screw Joints
  • Elastic tubing can be connected by means of hose connectors
  • Special feature: body of the distributor can be turned independently from the screw cap (the completely assembled distributor can be removed and fixed on another bottle without the risk of disarranging the tubing)

Specifications

Capacity (Metric) 500 mL
Capacity (English) 19.2 oz.
Material Borosilicate Glass, PTFE
Type Bottle Thread: GLS 80
Height (English) 7.3 in.
Height (Metric) 186 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.