missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Screws with Countersink

Product Code. 17107364
Click to view available options
Thread Size:
M 10, 1.5 mm Pitch
M 4, 0.7 mm Pitch
M 5, 0.8 mm Pitch
M 6, 1 mm Pitch
M 8, 1.25 mm Pitch
Diameter (Metric):
8.4 mm
9.3 mm
11.3 mm
15.8 mm
18.3 mm
Overall Length (Metric):
30 mm
40 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17107364

Brand: Bohlender™ H112418

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Screws with countersink made of PTFE.

  • Similar to DIN 963/DIN EN ISO 2009
  • Screw with countersink

Specifications

Diameter (Metric) 9.3 mm
Material PTFE
Overall Length (English) 1.2 in.
Overall Length (Metric) 30 mm
Thread Size M 5, 0.8 mm Pitch
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.