missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Screws with Countersink
Click to view available options
Thread Size:
M 10, 1.5 mm Pitch
M 4, 0.7 mm Pitch
M 5, 0.8 mm Pitch
M 6, 1 mm Pitch
M 8, 1.25 mm Pitch
Diameter (Metric):
8.4 mm
9.3 mm
11.3 mm
15.8 mm
18.3 mm
Overall Length (Metric):
30 mm
40 mm
Unit Size:
Each
Description
- Similar to DIN 963/DIN EN ISO 2009
- Screw with countersink
Specifications
Specifications
| Diameter (Metric) | 8.4 mm |
| Material | PTFE |
| Overall Length (English) | 1.2 in. |
| Overall Length (Metric) | 30 mm |
| Thread Size | M 4, 0.7 mm Pitch |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction