missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Screw In Fittings GL
Click to view available options
Standard Taper Joint:
NPT 1
NPT 1/2
NPT 1/4
NPT 3/4
Size:
Wrench Size 15 mm
Wrench Size 22 mm
Wrench Size 32 mm
Wrench Size 45 mm
Type:
GL 14
GL 18
GL 25
GL 32
GL 45
Unit Size:
Each
Description
- For connection to BOLA™ Reactor Lids as GL necks
- With hexagonal gripping surface in standard wrench size
Specifications
Specifications
| Type | GL 14 |
| Material | PTFE |
| Standard Taper Joint | NPT 1/4 |
| Size | Wrench Size 15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction