missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Screw In Connector with Ground Joint

Product Code. p-7237709
Click to view available options
Standard Taper Joint:
Ground Socket NS 29/32
Ground Socket NS 45/40
Size:
Wrench Size 34 mm
Wrench Size 38 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17146954

Brand: Bohlender™ B15410

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Screw In Connector with ground joint and male thread on ground socket.

  • For connection to BOLA™ Reactor Lids
  • Connector with ground socket
  • With hexagonal gripping surface in standard wrench size
  • Screw-in Thread: NPT 1

Specifications

Material PTFE
Standard Taper Joint Ground Socket NS 29/32
Size Wrench Size 34 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.