missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Screw In Connector with Ground Joint
Click to view available options
Standard Taper Joint:
Ground Socket NS 29/32
Ground Socket NS 45/40
Size:
Wrench Size 34 mm
Wrench Size 38 mm
Unit Size:
Each
Description
- For connection to BOLA™ Reactor Lids
- Connector with ground socket
- With hexagonal gripping surface in standard wrench size
- Screw-in Thread: NPT 1
Specifications
Specifications
| Material | PTFE |
| Standard Taper Joint | Ground Socket NS 45/40 |
| Size | Wrench Size 38 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction