missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Replacement Inner Parts

Product Code. 17147224
Change view
Click to view available options
Thread Size:
GL 14
Unit Size:
Pack of 2
Product Code. Thread Size unitSize
17147224 GL 14 Pack of 2
1 options
This item is not returnable. View return policy

Product Code. 17147224

Brand: Bohlender™ D59762

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Replacement inner parts made of PTFE, ETFE, FKM.

  • Consisting of a v-ring (ETFE), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM)
  • For tubing diameters under 3 mm (not exposed to the medium)
  • Very good chemical resistance
  • Medium is only exposed to PTFE

Specifications

Material PTFE, ETFE, FKM
For Use With Tubing with O.D. 6.35 mm
Tubing Size <3 mm
Thread Size GL 14
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.