missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Reactor Lids for Glass Reactors DN 150
Click to view available options
Includes:
Center Neck 1/2 in., Lateral Necks 1 x 1/4, 3 x 1/2 and 1 x 3/4 in.
Center Neck 1/2 in., Lateral Necks 2 x 1/4 and 3 x 1/2 in.
Center Neck 1/2 in., Lateral Necks 2 x 1/4, 2 x 1/2 and 1 x 1 in.
Unit Size:
Each
Description
- Suitable for glass reactors DN 150 with SCHOTT flat flange
- With screw-in threads for connection of transition fittings and a center neck NPT 1/2 in.
- Easy assembly
- Flexibly expandable
- Completely made of PTFE
- Universal chemical resistance
- With connectors for the use of existing equipment with ground joint or GL thread
Thread connections in detail:
- Centric thread connection (purple) for insertion of a stirrer bearing
- Vertical thread connection (blue) with parallel alignment to the stirrer shaft
- Inclined thread connection (yellow) with direction straight to the stirrer shaft
- Inclined thread connection (green) with direction aside the stirrer shaft
Specifications
Specifications
| Includes | Center Neck 1/2 in., Lateral Necks 1 x 1/4, 3 x 1/2 and 1 x 3/4 in. |
| Type | 6x Female Thread Center Neck |
| Material | PTFE |
| For Use With (Equipment) | Glass Reactors DN 150 with SCHOTT Flat Flange |
| Hose Connection No. | NPT 1/2 in. directly to shaft, NPT 1/2 or NPT 3/4 in. aside the shaft, NPT 1/4 in. vertical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction