missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing Rolls, 5 m Long, 1 mm Thick

Product Code. 17127944
Change view
Click to view available options
Diameter (Metric) Inner:
4.35 mm
6 mm
8 mm
10 mm
Diameter (Metric) Outer:
6.35 mm
8 mm
10 mm
12 mm
Maximum Pressure:
28 bar
35 bar
46 bar
64 bar
Flexibility:
100 mm bend radius
144 mm bend radius
40 mm bend radius
64 mm bend radius
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure Flexibility Unit Size
17127944 10 mm 12 mm 28 bar 144 mm bend radius Each
17117944 8 mm 10 mm 35 bar 100 mm bend radius Each
17107944 6 mm 8 mm 46 bar 64 mm bend radius Each
17117674 4.35 mm 6.35 mm 64 bar 40 mm bend radius Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17127944 Supplier Bohlender™ Supplier No. S201064
  • ONLINE EXCLUSIVE PRICE
    £258.30
    £136.98 / Pack of 1
    Save £121.32
    46% Off
Estimated Shipment: 08-10-2026
Ajouter au panier
Ajouter au panier
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Individually packaged PTFE tubing rolls with a roll length of 5 meters.

  • Translucent to milky-white appearance
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO

Spécification

Autoclavable Autoclavable
Diameter (English) Inner 0.39 in.
Diameter (Metric) Inner 10 mm
Material PTFE
Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 12 mm
Overall Length (English) 16.4 ft.
Overall Length (Metric) 5 m
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
Flexibility 144 mm bend radius
Maximum Pressure 28 bar
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.