missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing Connectors

Product Code. 10499761
Change view
Click to view available options
Tubing Size:
11mm O.D., 6mm I.D.
4.5mm O.D., 2mm I.D.
6.8mm O.D., 3mm I.D.
6.8mm O.D., 5mm I.D.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
10499761 4.5mm O.D., 2mm I.D. Each
10023301 6.8mm O.D., 3mm I.D. Each
10114491 11mm O.D., 6mm I.D. Each
10737532 6.8mm O.D., 5mm I.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10499761 Supplier Bohlender™ Supplier No. D57502
  • ONLINE EXCLUSIVE PRICE
    £12.76
    £9.48 / Pack of 1
    Save £3.28
    25% Off
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Connect elastic tubing with these tubing connectors. BOLA PTFE Tubing Connectors feature universal chemical resistance and are vacuum suitable.

  • PTFE straight fitting
  • Two connectors for elastic tubing (e.g. Viton, Tygon, silicone)
  • Universal chemical resistance
  • Product is only exposed to PTFE

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 2 mm
Material PTFE
Diameter (Metric) Outer 4.5 mm
Overall Length (Metric) 45 mm
For Use With Elastic tubing
Min. Operating Temperature (Metric) -200°C
Tubing Size 4.5mm O.D., 2mm I.D.
Shape Straight
Color White
Max. Operating Temperature (Metric) 250°C
Product Type Tubing Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.