missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Tubing
Use this tubing for transport of aggressive products such as acids, lyes, gases and solvents. Bohlender™ BOLA™ PTFE Tubing features high chemical resistance and withstands temperatures from -200 to +260°C. Ideal for liquid chromatography applications.
£33.50 - £116.60
Specifications
Certifications/Compliance | FDA, USP Class VI |
---|---|
Autoclavable | Autoclavable |
Material | PTFE |
For Use With (Application) | Perfect tubing for aggressive and pure liquids or gases |
Min. Operating Temperature (Metric) | -200°C |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
15293179
|
Bohlender™
S1810-50 |
6 mm | 8 mm |
£62.33
3m |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
15243179
|
Bohlender™
S1810-32 |
2 mm | 4 mm |
£116.60
10m |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
15213179
|
Bohlender™
S1810-10 |
0.8 mm | 1.6 mm |
£33.50
10m |
In Stock
Log in to see stock. |
||||
Description
- Almost universal chemical resistance
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding characteristics
- Very good dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in ETO and in autoclaves
Specifications
FDA, USP Class VI | |
PTFE | |
-200°C | |
Translucent to Milky-white |
Autoclavable | |
Perfect tubing for aggressive and pure liquids or gases | |
1 Pack | |
260°C |