missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing

Translucent to milky-white appearance. Features high chemical resistance and withstands temperatures from -200 to +260°C. Ideal for liquid chromatography applications.

Brand:  Bohlender™ S1810-84

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10555362

  • £85.22 / 1m
Estimated Shipment: 12-07-2024
to see stock.
Add to basket

Description

Description

  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO and in autoclaves
Specifications

Specifications

PTFE Tubing
Autoclavable
PTFE
1 mm
-200°C
20mm O.D., 18mm I.D.
Translucent to Milky-white
16 bar
FDA, USP Class VI
18 mm
20 mm
Perfect tubing for aggressive and pure liquids or gases
1 Pack
Autoclave, Ethylene Oxide
400 mm
260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers