missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Stirrer Bearings

Use these PTFE bearings with stainless steel, glass and BOLA Stirrer Shafts. Bohlender™ BOLA™ PTFE Stirrer Bearings feature a special gasket made of PTFE and an FPM O-ring which is compressed by a GL screw cap provide a good sealing of the stirrer shaft. This gasket can be exchanged after wearing.

Brand:  Bohlender™ C424-09

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10727492

  • £147.00 / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Ground joint cone made of PTFE with sealing rings on the outside to prevent sticking of the connection and to reduce danger of breaking glass
  • Suitable for vacuum
  • Universal chemical resistance
  • Temperature range: -15 to +200°C
Specifications

Specifications

6 mm
70mm
24/29
Stirrer Bearing
Suitable for vacuum, perfect bearing for Stainless Steel, glass and BOLA Stirrer Shafts
1 Ea.
-200°C to +250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers