missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Screw-in Tube Fittings

Product Code. 10033321
Change view
Click to view available options
Overall Length (Metric):
38 mm
40 mm
46 mm
56 mm
Thread Size:
M 14 x 2, NPT 1/4 in.
M 14 x 2, NPT 1/4 in.
M 14 x 2; G 1/4 in.
M 14 x 2; G 3/8 in.
M 14 x 2; NPT 3/8 in.
M 18 x 2 x G 3/8 in.
M 18 x 2; G 3/8 in.
M 28 x 2; G 1/2 in.
M 28 x 2; G 3/8 in.
Tubing Size:
10mm O.D., 8mm I.D.
12mm O.D., 12mm I.D.
4mm O.D., 4mm I.D.
6mm O.D., 4mm I.D
8mm O.D., 8mm I.D.
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Thread Size Tubing Size Unit Size
10033321 56 mm M 28 x 2; G 1/2 in. 12mm O.D., 12mm I.D. Each
10516932 40 mm M 14 x 2, NPT 1/4 in. 6mm O.D., 4mm I.D Each
10757112 56 mm M 28 x 2; G 3/8 in. 12mm O.D., 12mm I.D. Each
10563822 46 mm M 14 x 2; G 3/8 in. 6mm O.D., 4mm I.D Each
10349131 46 mm M 18 x 2; G 3/8 in. 8mm O.D., 8mm I.D. Each
10227401 40 mm M 14 x 2, NPT 1/4 in. 4mm O.D., 4mm I.D. Each
10796542 38 mm M 14 x 2; G 1/4 in. 4mm O.D., 4mm I.D. Each
10766922 46 mm M 14 x 2; NPT 3/8 in. 6mm O.D., 4mm I.D Each
10575181 46 mm M 18 x 2 x G 3/8 in. 10mm O.D., 8mm I.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10033321 Supplier Bohlender™ Supplier No. D51854
  • ONLINE EXCLUSIVE PRICE
    £64.68
    £47.03 / Pack of 1
    Save £17.65
    27% Off
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Feature universal chemical resistance and withstand pressure up to 5 bar.

  • Straight tube fitting made of PTFE
  • Nuts made of glass-fiber reinforced PTFE and a screw-in thread (either NPT or G)
  • Universal chemical resistance
  • Product is only exposed to PTFE
  • Vacuum suitable

Compliance

FDA

Specifications

Certifications/Compliance FDA Conform
Autoclavable Autoclavable
Diameter (Metric) Inner 12 mm
Material PPS, PTFE
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 56 mm
For Use With For 2mm O.D. tubing
For Use With (Application) Insertion of probes, tubes or tubing into vessels with GL necks for avoiding collision with the stirrer shaft
Min. Operating Temperature (Metric) -50°C
Resistance Properties Universal Chemical Resistance
Tubing Size 12mm O.D., 12mm I.D.
Thread Size M 28 x 2; G 1/2 in.
Shape Straight
Color White/Black
Maximum Pressure 5 bar
Max. Operating Temperature (Metric) 250°C
Product Type Screw-in Tube Fitting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.