missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE/PPS HT Laboratory Screw Joints
Click to view available options
Thread Size:
GL 14
GL 25
GL 32
GL 45
Tubing Size:
12.7mm (1/2 in.) O.D.
12mm O.D.
14mm O.D.
16mm O.D.
18mm O.D.
19.05mm (3/4 in.) O.D.
26mm O.D.
3.2mm (1/8 in.) O.D.
6mm O.D.
8.0mm O.D.
Unit Size:
Each
Description
- Black screw cap made of PPS
- Inner parts consisting of a v-ring (PPS)
- Tapered ring and sealing ring (both PTFE)
- O-ring (FKM) for tubing diameters under 3mm (not exposed to the medium)
- Good chemical resistance
- Vaccum suitable
- Medium is only exposed to PTFE
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Material | PPS, PTFE |
| For Use With | Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal |
| For Use With (Application) | Fixing probes, thermometers, dip tubes or cables in reaction vessels |
| Min. Operating Temperature (Metric) | -50°C |
| Tubing Size | 14mm O.D. |
| Thread Size | GL 32 |
| Color | White/Black |
| Maximum Pressure | 10 bar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction