missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE/PPS HT Laboratory Screw Joints

Product Code. 10277211
Change view
Click to view available options
Thread Size:
GL 14
GL 25
GL 32
GL 45
Tubing Size:
12.7mm (1/2 in.) O.D.
12mm O.D.
14mm O.D.
16mm O.D.
18mm O.D.
19.05mm (3/4 in.) O.D.
26mm O.D.
3.2mm (1/8 in.) O.D.
6mm O.D.
8.0mm O.D.
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size Tubing Size Unit Size
10277211 GL 45 18mm O.D. Each
10767702 GL 25 14mm O.D. Each
10174441 GL 45 19.05mm (3/4 in.) O.D. Each
10600182 GL 45 26mm O.D. Each
10267501 GL 45 16mm O.D. Each
10134491 GL 45 6mm O.D. Each
10429961 GL 14 3.2mm (1/8 in.) O.D. Each
13423640 GL 32 12.7mm (1/2 in.) O.D. Each
10378991 GL 14 8.0mm O.D. Each
13493480 GL 32 14mm O.D. Each
10207411 GL 45 12mm O.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10277211 Supplier Bohlender™ Supplier No. D63182
  • ONLINE EXCLUSIVE PRICE
    £402.15
    £91.63 / Pack of 1
    Save £310.52
    77% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Connect equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal. BOLA HT Screw Joints are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels.

  • Black screw cap made of PPS
  • Inner parts consisting of a v-ring (PPS)
  • Tapered ring and sealing ring (both PTFE)
  • O-ring (FKM) for tubing diameters under 3mm (not exposed to the medium)
  • Good chemical resistance
  • Vaccum suitable
  • Medium is only exposed to PTFE

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Material PPS, PTFE
For Use With Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal
For Use With (Application) Fixing probes, thermometers, dip tubes or cables in reaction vessels
Min. Operating Temperature (Metric) -50°C
Tubing Size 18mm O.D.
Thread Size GL 45
Color White/Black
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 250°C
Product Type HT Laboratory Screw Joints
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.