missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Bola PTFE/PEEK Propeller with 4 Blades
£107.06 - £1002.76
Specifications
For Use With (Application) | The product is sucked bottom-up, good axial flow with low shear force. |
---|---|
Includes | 4 Blades |
Quantity | 1 Each |
Temperature (Metric) | -200°C to +250°C |
Type | Propeller |
Product Code | Brand | Dimensions (L x W x H) | Diameter (Metric) Shaft | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Diameter (Metric) Shaft | Price | Quantity & Availability | ||||
10795963
|
Bohlender™
C448-10 |
100 L x 25 W x 5 Hmm | 10 mm |
£1002.76
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
10832100
|
Bohlender™
C448-08 |
50 L x 22 W x 4 Hmm | 8 mm |
£107.06
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
Specifications
The product is sucked bottom-up, good axial flow with low shear force. | |
1 Each | |
Propeller |
4 Blades | |
-200°C to +250°C |