missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE/PA White Tube End Fittings
Description
- PTFE construction
- With male thread UNF ¼ in. 28 G
- Washers made of PA are included in delivery
- Temperature resistance: from -40 to 100°C
- Supplied in packs of 10
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Material | PTFE |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 10/Pk. |
| Tubing Size | 1.6 x 3.2mm (I.D. x O.D.) |
| Thread Size | UNF ¼ in., 28 G |
| Color | White |
| Max. Operating Temperature (Metric) | 100°C |
| Product Type | Tube End Fitting |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?