missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Non-Return Valves

Product Code. 10398701
Change view
Click to view available options
Tubing Size:
4mm O.D.
6mm O.D.
8mm O.D.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10398701 4mm O.D. Each
10134971 8mm O.D. Each
10033571 6mm O.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10398701 Supplier Bohlender™ Supplier No. E68021
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect tubing of various diameters with these non-return valves.

  • PTFE Non-return valve
  • Nuts made of glass-fibre reinforced PTFE for connecting tubing or tube
  • Opening pressure adjustable between 0.1 bar and 2 bar (factory setting 0.1 bar)
  • Built-in lock function only allows flow in one direction
  • Flow direction is marked by an arrow, any fitting position is possible
  • All parts are easy to disassemble by hand for cleaning
  • Universal chemical resistance
  • Flowing product is only exposed to PTFE

Specifications

Certifications/Compliance FDA
Diameter (Metric) 38 mm
Autoclavable Autoclavable
Material PTFE
Overall Length (Metric) 110 mm
Min. Operating Temperature (Metric) -200°C
Tubing Size 4mm O.D.
Thread Size M 14 x 2
Shape Straight
Color White
Max. Operating Temperature (Metric) 250°C
Product Type Non-return Valve
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.