missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Chromatography Adapters
Description
- Possible unevenness of the bottle neck is adjusted by an o-ring behind an elastic sealing lip, and the bottle is closed tightly
- Product is only exposed to the body of the adaptor
- Very good chemical resistance
- For working temperatures up to max. +200°C
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Description | Adapter with female thread UNF 1/4 in. 28 G for connection of Mini Fittings |
| Autoclavable | Autoclavable |
| Material | PPS, PTFE |
| For Use With (Application) | HPLC |
| Min. Operating Temperature (Metric) | -15°C |
| Tubing Size | 1.6 x 3.2mm (I.D. x O.D.) |
| Outlet Port | 1 |
| Thread Size | GL 45 |
| Color | Black/White |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?