missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Propeller with 4 Blades
Click to view available options
Diameter (Metric) Shaft:
10 mm
16 mm
Thickness (Metric):
5 mm
12 mm
Width (Metric):
140 m
200 mm
Size:
Wrench Size 19
Wrench Size 32
Unit Size:
Each
Description
- These solid stirrer blades are made of PTFE and have a set of clamp screws made of a PTFE/PEEK compound.
- Blades can be fixed tightly on BOLA™ Stirrer Shafts by means of the clamp screws
- A spanner wrench is included for easy assembly
Specifications
Specifications
| Diameter (English) Shaft | 0.4 in. |
| Diameter (Metric) Shaft | 10 mm |
| Height (English) Blade | 1.2 in. |
| Height (Metric) Blade | 30 mm |
| Size | Wrench Size 19 |
| Thickness (English) | 0.2 in. |
| Thickness (Metric) | 5 mm |
| Width (English) | 7.9 in. |
| Width (Metric) | 200 mm |
| Material | PTFE, PEEK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction