missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PFA Tubing Rolls, 10 m Long, 0.4 mm Thick

Individually packaged PFA tubing rolls with a roll length of 10 meters.

Brand:  Bohlender™ S2032-02

Additional Details : Weight : 0.38000kg

Product Code. 17127964

  • £133.56 / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Transparent, gastight tubing
  • Non-porous
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Mechanical strength even at high temperatures
Specifications

Specifications

Autoclavable
0.8 mm
0.06 in.
32.8 ft.
0.02 in.
Bending Radius: 7 mm
0.03 in.
PFA
1.6 mm
10 m
0.4 mm
140 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers