missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PFA Tubing, 1 mm Thick

Product Code. 17147614
Click to view available options
Diameter (English) Inner:
0.08 in.
Unit Size:
5m
This item is not returnable. View return policy

Product Code. 17147614

Brand: Bohlender™ S181106

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gastight PFA tubing.

  • Gastight tubing
  • Non-porous
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Mechanical strength even at high temperatures

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.08 in.
Diameter (Metric) Inner 2 mm
Material PFA
Diameter (English) Outer 0.2 in.
Diameter (Metric) Outer 4 mm
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
Color Transparent
Flexibility 16 mm bend radius
Maximum Pressure 140 bar
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.