missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PFA and PTFE Hose Connectors Without Nut
Click to view available options
Thread Size:
GL 18
GL 25
GL 32
Unit Size:
Each
Description
- GL 14 and GL 18 hose connectors made of PFA
- GL 25 and GL 32 hose connectors made of PTFE
- With elastic sealing lip and FKM O-ring
- Available as straight or bent type
- For working temperatures up to max. +200°C
- Flowing product is only exposed to PFA or PTFE
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 21 mm |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 16 mm |
| Material | PTFE |
| Overall Length (Metric) | 65 mm |
| Min. Operating Temperature (Metric) | -20°C |
| Thread Size | GL 32 |
| Shape | Available as straight or bent type |
| Color | Translucent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction