missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PFA Flexible Tubing, 1m
Click to view available options
Tubing Size:
NW 10
NW 13
NW 14
NW 19
NW 21
NW 23
Unit Size:
Each
Description
Corrugated tubing with circular corrugations around the longitudinal axis and cylindrical tubing ends with a length of 40 mm which can for example be connected directly to fittings, stopcocks or hose connectors. Together with BOLA Laboratory Screw Joints, the connection is absolutely tight and suitable for vacuum.
- Ideal for connections under vibrations
- Usable with a small bending radius
- For compensation of thermal expansions
- For easy handling of liquids
- Flexible to highly flexible
- Tight bending radius only causes little cross-section reduction
- Non-porous
- Translucent
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 17.5 mm |
| Material | PFA |
| Diameter (Metric) Outer | 20 mm |
| Overall Length (Metric) | 1 m |
| For Use With (Application) | Connections under vibrations; Compensation of thermal expansions |
| Min. Operating Temperature (Metric) | -200°C |
| Tubing Size | NW 21 |
| Color | Transparent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction