missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Multiple Distributors for Barrels
Description
- Screw cap made of glass-fiber reinforced PTFE
- For barrels with female thread, body with GL-threaded necks made of PTFE
- Very good chemical resistance
- Product is only exposed to PTFE
Specifications
Specifications
| Material | PTFE |
| Max. Temperature (Metric) | 200°C |
| Max. Temperature (English) | 392°F |
| Neck ID (Metric) | Necks GL 3 x 14 |
| Neck Finish | Female Thread Tri-Sure 2 |
| For Use With (Equipment) | 8 mm O.D. Tubing |
| Diameter (Metric) Outer Tubing | 8 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?