missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Multiple Distributors for Barrels
Click to view available options
Diameter (Metric) Outer Tubing:
10 mm
2 x 10 mm/1 x 14 mm
8 mm
Neck Finish:
Female Thread G2/BSP2
Female Thread Mauser 2
Female Thread Tri-Sure 2
Unit Size:
Each
Description
- Screw cap made of glass-fiber reinforced PTFE
- For barrels with female thread, body with GL-threaded necks made of PTFE
- Very good chemical resistance
- Product is only exposed to PTFE
Specifications
Specifications
| Material | PTFE |
| Max. Temperature (Metric) | 200°C |
| Max. Temperature (English) | 392°F |
| Neck ID (Metric) | Necks GL 3 x 14 |
| Neck Finish | Female Thread G2/BSP2 |
| For Use With (Equipment) | 8 mm O.D. Tubing |
| Diameter (Metric) Outer Tubing | 8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction