missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Multiple Distributor Tri-clamp with 3 x GL 18 Threads

Product Code. 16277961
Click to view available options
Diameter (Metric):
50.5 mm
91 mm
For Use With:
For Tubes with 38 mm I.D.
For Tubes with 66 mm I.D.
Port Size:
DN 40
DN 65
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16277961

Brand: Bohlender™ D91144

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Multiple distributor tri-clamp fitting for the transition of tri-clamp to GL-threaded necks.

  • Fitting made of PTFE for transition of tri-clamp as per DIN 32 676 to two or three GL-threaded necks
  • Universal chemical resistance
  • Product is only exposed to PTFE

Specifications

Diameter (Metric) 50.5 mm
Diameter (English) Inner 3 x 0.41 in.
Diameter (Metric) Inner 3 x 10.5 mm
Material PTFE
For Use With For Tubes with 38 mm I.D.
Port Size DN 40
Thread Size 3 x GL 18
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.