missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Mini-Pressure Relief Valves
Click to view available options
Tubing Size:
0.8 x 1.6mm (I.D. x O.D.)
1.6 x 3.2mm (I.D. x O.D.)
Unit Size:
Each
Description
- Body made of PTFE with two connections with female thread UNF 1/4 in. 28 G.
- Valve made of PPS with set screw and lock nut for adjusting and fixing pressure between 0.1 and 5 bar (factory setting 1.5 bar)
- Low dead volume
- Flow direction is marked by an arrow
- Two holes for panel mounting
- Universal chemical resistance, the flowing product is only exposed to PTFE
Specifications
Specifications
| Certifications/Compliance | FDA |
| Material | PPS, PTFE |
| Diameter (Metric) Outer | 32 mm |
| For Use With (Application) | Preventing pressure drop during filling |
| Min. Operating Temperature (Metric) | -20°C |
| Tubing Size | 1.6 x 3.2mm (I.D. x O.D.) |
| Height (Metric) | 50 mm |
| Color | Blue/White |
| Maximum Pressure | 5 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction