missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Mini-Pressure Relief Valves

Product Code. 13417308
Click to view available options
Tubing Size:
0.8 x 1.6mm (I.D. x O.D.)
1.6 x 3.2mm (I.D. x O.D.)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13417308

Brand: Bohlender™ F73816

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Prevent pressure drop during filling with these valves. BOLA Mini-Pressure Relief Valves feature adjustable opening pressure and low dead volume.

  • Body made of PTFE with two connections with female thread UNF 1/4 in. 28 G.
  • Valve made of PPS with set screw and lock nut for adjusting and fixing pressure between 0.1 and 5 bar (factory setting 1.5 bar)
  • Low dead volume
  • Flow direction is marked by an arrow
  • Two holes for panel mounting
  • Universal chemical resistance, the flowing product is only exposed to PTFE

Specifications

Certifications/Compliance FDA
Material PPS, PTFE
Diameter (Metric) Outer 32 mm
For Use With (Application) Preventing pressure drop during filling
Min. Operating Temperature (Metric) -20°C
Tubing Size 1.6 x 3.2mm (I.D. x O.D.)
Height (Metric) 50 mm
Color Blue/White
Maximum Pressure 5 bar
Max. Operating Temperature (Metric) 250°C
Product Type Mini Pressure Relief Valve
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.