missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Magnetic Stirrer Heads (SG-MRK)

Product Code. 17147144
Click to view available options
Diameter (Metric) Shaft:
6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17147144

Brand: Bohlender™ C51208

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Magnetic Stirrer Heads (SG-MRK) consists of driving bell with ball bearings, rotor and lower bearing.

  • Perfect combination of drive shaft with ball bearings, rotor and lower bearing made of PTFE/PEEK and a conductor made of borosilicate glass
  • Requires little space due to compact construction
  • No leakage or memory effects due to non-porous, welded rotor
  • Rotor holds the stirrer shaft by means of three stud screws which are fixed in the counterbores of the stirrer shaft
  • Provides optimum power transmission and a safe fixing
  • 6 mm square can be fixed into the stirrer coupling or into the agitator
  • Powerful transmission
  • For ground joint size 19/26: 15 Ncm
  • For ground joint size 29/32 and 45/40: 50 Ncm
  • No grease required
  • All products which are exposed to the medium do not contain any metals
  • Excellent chemical resistance
  • Safe to run dry
  • Long durability
  • Space-saving drive shaft O.D.
  • For ground joint size 19/26: 28 mm
  • For ground joint size 29/32 and 45/40: 38 mm

Specifications

Diameter (English) Shaft 0.24 in.
Diameter (Metric) Shaft 6 mm
Height (English) 3.5 in.
Height (Metric) 90 mm
Immersion Length 28 mm
Speed Maximum 1500 rpm
Standard Taper Joint NS 19/26
Temperature (Metric) Maximum 250°C
Material PTFE/PEEK, Borosilicate Glass
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.